References
Festo:MS12-MV
Rubix:124A4407
Manufacturer :537134
EAN:4052568087951

Documents
Product details : FESTO 537134 MODULE CONNECTOR MS12-MV
Module connector MS12-MV Size=12, Series=MS, Corrosion resistance classification CRC=2, Storage temperature=-10 - 60 °C, Medium temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x53x92 mm |
|---|---|
| Logistic Weight | 346,47 g |
| Type | module connector ms series |
Show UNSPSC/ECL@SS
£ 46.17 excl. VAT
/ Each
£ 55.40 incl. VAT
- Delivery usually within ( 6 ) days