SMC HRS-PF003-W075-H PART OF CHILLER

Filter Kit with Handle

See technical informationSee documents

References

SMC:HRS-PF003-W075-H
Rubix:393A7745
Manufacturer :HRS-PF003-W075-H
EAN:3618036094688
brand logo

Technical specifications

Typeparticle filter set

Documents

Product details : SMC HRS-PF003-W075-H PART OF CHILLER


Thermo-chiller HRS offers convenient functions, self diagnosis and check display for easy maintenance. An angled supply port facilitates the supply of circulating fluid, even when units are stacked. A large digital display provides a clear view of the current and set values. The dustproof filter is integrated with the grill of the front panel allowing mounting and removal of the HRS filter to be done easily and without tools.

Strengths

•Compact type thermal-chiller
Single phase, 100/115VAC
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing

Technical specifications


Attributes
Typeparticle filter set
£ 237.64 excl. VAT
/ Each
£ 285.17 incl. VAT
  • Usually arrives within 14 working days