References
Festo:LRVS-D-MIDI
Rubix:123A4159
Manufacturer :193782
EAN:4052568044039

Documents
Product details : FESTO 193782 REGULATOR LOCK LRVS-D-MIDI
Regulator lock LRVS-D-MIDI Ambient temperature=-20 - 60 °C, Product weight=60 g, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 73,5 g |
|---|---|
| Type | regulator lock d series |
Show UNSPSC/ECL@SS
£ 34.03 excl. VAT
/ Each
£ 40.84 incl. VAT
- In stock: Next day delivery