FESTO 529861 BRANCHING MODULE MS6-FRM-3/8
MS6-FRM branching module
See technical informationSee documentsReferences
Festo:MS6-FRM-3/8
Rubix:121A6032
Manufacturer :529861
EAN:4052568006822

Documents
Product details : FESTO 529861 BRANCHING MODULE MS6-FRM-3/8
Branching Module MS6-FRM-3/8 Direction of flow: from left to right. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0 - 20 bar, Standard nominal flow rate in main flow direction 1->2=9200 l/min, Standard nominal flow rate outlet at top=4700 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x90x60 mm |
|---|---|
| Logistic Weight | 531 g |
| Type | branching module ms6-frm |
Show UNSPSC/ECL@SS
£ 25.46 excl. VAT
/ Each
£ 30.55 incl. VAT
- Delivery usually within ( 6 ) days