References
Festo:MS4-AGC
Rubix:119A6420
Manufacturer :526070
EAN:4052568083465

Documents
Product details : FESTO 526070 SUB-BASE-SET MS4-AGC
Sub-base-SET MS4-AGC From the MS series, with G thread. Size=4, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=128 g
Technical specifications
Attributes
| Logistic Weight | 115,6 g |
|---|---|
| Type | ms series connecting plate |
Show UNSPSC/ECL@SS
£ 29.58 excl. VAT
/ Each
£ 35.50 incl. VAT
- Delivery usually within ( 2 ) days