References
Aventics:0821300330
Rubix:273A4017
Manufacturer :0821300330


Technical specifications
| Min. service pressure | 2 bar |
|---|---|
| Max. service pressure | 16 bar |
Product details : AVENTICS 0821300330
Filter pressure regulator, series NL2-FRE
Technical specifications
Attributes
| Package weight | 450 g |
|---|---|
| Min. service pressure | 2 bar |
| Max. service pressure | 16 bar |
Show UNSPSC/ECL@SS
£ 111.70 excl. VAT
/ Each
£ 134.04 incl. VAT
- Usually arrives within 14 working days