SMC PVQ13-6L-04-M5-A PROPORTIONAL VALVE
Compact Proportional Solenoid Valve - PVQ10
See technical informationSee documentsReferences
SMC:PVQ13-6L-04-M5-A
Rubix:393A8468
Manufacturer :PVQ13-6L-04-M5-A

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 4.5 bar |
Documents
Product details : SMC PVQ13-6L-04-M5-A PROPORTIONAL VALVE
Control the flow according to the current
Strengths
Control the flow rate up to 6 l/min according to current
- Repeatability: 3% or less
- Hysteresis: 10% or less
- Body materials: Brass (C36) and stainless steel
- Reduced noise
- Suitable for vacuum applications.
Technical specifications
Attributes
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 4.5 bar |
| Material | brass (c36), fkm |
| Flow | 360 l/h |
| Adjustment Type | proportional (current-controlled) |
Show UNSPSC/ECL@SS
£ 76.43 excl. VAT
/ Each
£ 91.72 incl. VAT
- Usually arrives within 14 working days