SMC AW20-F01-D FILTER REGULATOR


Filter Regulator

References
smc:AW20-F01-D
rubix:245A3619
manufacturer :02097730
brand logo
brand logo

Product details : SMC AW20-F01-D FILTER REGULATOR


Modular-style Filter Regulator
ISO 8573-1:2010 compliant
Maximum flow rate up to 17500 l/min (ANR, 0.7MPa).
•ISO 8573-1:2010 compliant
•Maximum flow rate up to 4000 l/min (ANR, 0.7MPa).

Body Size: 20
Backflow Function: None
Thread: F (G)
Port Size: 01 (1/8)
Options: w/o Mounting Option
Set pressure: 0.05 to 0.85 MPa Setting
Bowl: Polycarbonate Bowl
Drain Guide: Standard
Exhaust Mechanism: Relieving
Flow Direction: Left to Right
Drain Cock w/Barb Fitting: None
Pressure Units: Standard (Name Plate, Caution Plate for Bowl, and Pressure Gauge

Technical specifications


Attributes
No attributes to display for this product
£ 26.04 excl. VAT
/ Each
£ 31.25 incl. VAT
  • Delivery usually within ( 4 ) days