Filter-regulator units
Filter Options
Categories
filter-regulator units (327)
Brand
asco
(2)
aventics
(7)
bürkert
(2)
camozzi
(18)
festo
(50)
imi norgren
(79)
mecaline
(9)
250 Product(s) with 327 variant(s):
MECALINE 860286 FILTER/REGULATOR AUTO FR 1/2IN
- mecaline:860286
- rubix:216A1432
- ean:3660338152337
- In stock: Next day delivery
- Material:polymer body
- Connection 1:1/2
- Filter fineness:20 µm
£ 147.83 excl. VAT
/ Each
SMC AW20-F02E-D FILTER REGULATOR
- smc:AW20-F02E-D
- rubix:265A1171
- manufacturer :AW20-F02E-D
- In stock: Next day delivery
- Material:die-cast zinc
- Connection 1:g 1/4 in
- Filter fineness:5 µm
£ 31.69 excl. VAT
/ Each
MECALINE 891692 FILTER REGULATOR S2 G1/4IN
- mecaline:891692
- rubix:253A0428
- ean:3660338443329
- In stock: Next day delivery
- Material:aluminium body
- Connection 1:g1/4
- Filter fineness:40 µm
£ 29.27 excl. VAT
/ Each
SMC AW30-F03-D FILTER REGULATOR
- smc:AW30-F03-D
- rubix:244A8786
- manufacturer :AW30-F03-D
- Delivery usually within ( 4 ) days
- Material:die-cast aluminum
- Connection 1:g 3/8
- Filter fineness:5 µm
£ 40.28 excl. VAT
/ Each
PARKER FILTER REGULATOR P32EB14EGABNGP
- parker:P32EB14EGABNGP
- rubix:156A3140
- manufacturer :P32EB14EGABNGP
- Usually arrives within 14 working days
- Material:aluminium (body)
- Connection 1:1/2
- Filter fineness:5 µm
£ 160.34 excl. VAT
/ Each
SMC AW40-F04-D FILTER REGULATOR
- smc:AW40-F04-D
- rubix:245A6209
- manufacturer :AW40-F04-D
- Delivery usually within ( 4 ) days
- Material:die-cast aluminium
- Connection 1:g 1/2
- Filter fineness:5 µm
£ 65.72 excl. VAT
/ Each
FESTO 8098257 FILTER REGULATOR MS4-LFR-1/4-D6-C-P-M-AG&
- festo:MS4-LFR-1/4-D6-C-P-M-AG-BAR-B
- rubix:255A1494
- manufacturer :8098257
- ean:4052568569877
- Delivery usually within ( 2 ) days
- Material:pa-reinforced / pc / nbr / pom / high alloy steel / galvanised steel / pe
- Connection 1:g 1/4 in
- Filter fineness:5 µm
£ 51.68 excl. VAT
/ Each
SMC AW20-F02-D FILTER REGULATOR
- smc:AW20-F02-D
- rubix:237A7710
- manufacturer :AW20-F02-D
- Delivery usually within ( 4 ) days
- Material:die-cast zinc
- Connection 1:g 1/4 in
- Filter fineness:5 µm
£ 28.67 excl. VAT
/ Each
SMC AW20-F02C-B FILTER REGULATOR
- smc:AW20-F02C-B
- rubix:120A2981
- manufacturer :AW20-F02C-B
- Delivery usually within ( 4 ) days
- Material:polycarbonate bowl
- Connection 1:1/4
- Filter fineness:5 µm
£ 42.98 excl. VAT
/ Each
SMC AW30-F03D-D FILTER REGULATOR
- smc:AW30-F03D-D
- rubix:368A3400
- manufacturer :AW30-F03D-D
- Delivery usually within ( 4 ) days
- Material:die-cast aluminium
- Connection 1:g 3/8 in
- Filter fineness:5 µm
£ 64.68 excl. VAT
/ Each
FESTO 546432 BASIC VALVE LFR-D-MINI
- festo:LFR-D-MINI
- rubix:120A6118
- manufacturer :546432
- ean:4052568352974
- Usually arrives within 14 working days
- Material:die-cast zinc (housing, port blocks);aluminium (metal bowl guard, port blocks, knurled nut);polycarbonate (bowl);polyacetal (regulating knob);nitrile rubber (seal)
- Connection 1:g 1/8
- Filter fineness:40 µm
£ 91.14 excl. VAT
/ Each
SMC AW40K-F04E-D FILTER REGULATOR
- smc:AW40K-F04E-D
- rubix:394A2804
- manufacturer :AW40K-F04E-D
- Usually arrives within 14 working days
- Material:die-cast aluminium (body);polyacetal (bonnet)
- Connection 1:1/2
- Filter fineness:5 µm
£ 65.75 excl. VAT
/ Each
FESTO 546426 BASIC VALVE LFR-D-MIDI-A
- festo:LFR-D-MIDI-A
- rubix:119A6247
- manufacturer :546426
- Usually arrives within 14 working days
- Material:pc
- Connection 1:g1/4
- Filter fineness:40 µm
£ 200.63 excl. VAT
/ Each
AVENTICS R412014655 FILTER PRESSURE REGULATOR
- aventics:R412014655
- rubix:274A1805
- manufacturer :R412014655
- Delivery usually within ( 5 ) days
- Material:polyamide (housing), acrylonitrile-butadiene rubber (gasket)
- Connection 1:g1/4
- Filter fineness:5 µm
£ 72.62 excl. VAT
/ Each
ASCO G652APJP4GA00HA SERIES G652 PARTICULATE FILTER REGULATOR
- asco:G652APJP4GA00HA
- rubix:211A5286
- manufacturer :G652APJP4GA00HA
- ean:3661475003322
- Usually arrives within 14 working days
- Material:aluminium
- Connection 1:g 1/2 in
- Filter fineness:25 µm
£ 211.71 excl. VAT
/ Each
FESTO 162722 FILTER REGULATOR LFR-1/2-D-5M-MIDI
- festo:LFR-1/2-D-5M-MIDI
- rubix:119A6088
- manufacturer :162722
- ean:4052568012724
- Delivery date on request
Contact a branch
- Material:zinc die-cast
- Connection 1:1/2
- Filter fineness:5 µm
£ 269.68 excl. VAT
/ Each
NORGREN B64G-NNK-AD3-RMN FILTER-REGULATOR OLYMPIAN 64
- imi norgren:B64G-NNK-AD3-RMN
- rubix:45028182
- manufacturer :B64G-NNK-AD3-RMN
- In stock: Next day delivery
- Material:body and yoke: zinc alloy; connecting piece: aluminum; metal bowl: aluminum; filter element: sintered plastic; elastomers: nbr
- Connection 1:without yoke (without integrated ports/fittings)
- Filter fineness:40 µm
£ 281.47 excl. VAT
/ Each
NORGREN B74G-4GK-AP3-RMN FILTER REGULATOR EXCELON
- imi norgren:B74G-4GK-AP3-RMN
- rubix:45026926
- manufacturer :B74G-4GK-AP3-RMN
- In stock: Next day delivery
- Material:zinc
- Connection 1:g 1/2
- Filter fineness:40 µm
£ 429.11 excl. VAT
/ Each
NORGREN B07-101-A3KG FILTER REGULATOR
- imi norgren:B07-101-A3KG
- rubix:119A6416
- manufacturer :B07-101-A3KG
- In stock: Next day delivery
- Material:zinc alloy
- Connection 1:g 1/8
- Filter fineness:40 µm
£ 74.63 excl. VAT
/ Each
SMC AW20-F02-C FILTER/REGULATOR
- smc:AW20-F02-C
- rubix:120A3800
- manufacturer :AW20-F02-C
- In stock: Next day delivery
- Material:polycarbonate bowl
- Connection 1:1/4
- Filter fineness:5 µm
£ 31.80 excl. VAT
/ Each
NORGREN B64G-6GK-AD3-RMN FILTER-REGULATOR OLYMPIAN 64
- imi norgren:B64G-6GK-AD3-RMN
- rubix:120A2605
- manufacturer :B64G-6GK-AD3-RMN
- In stock: Next day delivery
- Material:zinc alloy
- Connection 1:g 3/4
- Filter fineness:40 µm
£ 347.94 excl. VAT
/ Each
NORGREN B68G-NNK-MR3-RLN FILTER REGULATOR OLYMPIAN
- imi norgren:B68G-NNK-MR3-RLN
- rubix:120A2608
- manufacturer :B68G-NNK-MR3-RLN
- In stock: Next day delivery
- Material:aluminum
- Connection 1:without clamp
- Filter fineness:40 µm
£ 375.51 excl. VAT
/ Each
NORGREN B07-201-A3KG FILTER REG 40MY 0.3-7 G1/4
- imi norgren:B07-201-A3KG
- rubix:45028163
- manufacturer :B07-201-A3KG
- Usually arrives within 14 working days
- Material:zinc alloy
- Connection 1:1/4
- Filter fineness:40 µm
£ 75.42 excl. VAT
/ Each
NORGREN B64G-NNK-MD3-RMN FILTER REGULATOR OLYMPIAN 64
- imi norgren:B64G-NNK-MD3-RMN
- rubix:120A2607
- manufacturer :B64G-NNK-MD3-RMN
- Usually arrives within 14 working days
- Material:body: zinc; cover: aluminum; metal bowl: aluminum (filter element: sintered plastic; elastomers: synthetic rubber)
- Connection 1:n - without clamp (without threaded connection / undefined ports)
- Filter fineness:40 µm
£ 190.64 excl. VAT
/ Each
24 items of 250


























