SMC AC20-F02C-A AIR FILTER + REGULATOR + LUBRICATOR


Filter regulator + AC-A series lubricator

References
smc:AC20-F02C-A
rubix:2599367
AC10-40-A (FRL), Modular Type, Air Filter + Regulator + Lubricator
brand logo
Technical specifications
Materialpolycarbonate bowl
Connection 1g1/4 bspp
Filter fineness5 µm
See all Specifications

Product details : SMC AC20-F02C-A AIR FILTER + REGULATOR + LUBRICATOR


-
•Filter + Regulator + Lubricator.
•Body size: 10, 20, 25, 30, 40.
•Port Size: M5, 1/8, 1/4, 3/8, 1/2, 3/4.
•Max. operating pressure: 1.0 MPa.
•Attachments.

Size: 20
Thread: F (G)
Port Size: 02 (1/4)
Float type auto drain: C [Float Type Auto Drain (N.C.)]
Pressure Gauge: None
Attachment: w/o Attachment
Set pressure: 0.05 to 0.7 MPa setting
Semi-standard 1: Standard
Semi-standard 2: Standard
Pressure Unit: Name Plate and Pressure Gauge

Technical specifications


Attributes
Logistics dimensions (L x W x H)53x141x126 mm
Logistic Weight750 g
Materialpolycarbonate bowl
Connection 1g1/4 bspp
Filter fineness5 µm
Volume flow rate800 l/min
Show UNSPSC/ECL@SS
£ 86.64 excl. VAT
/ Each
£ 103.97 incl. VAT
  • Delivery usually within ( 4 ) days