References
Festo:MS4-LF-1/4-EUV
Rubix:114A1751
Manufacturer :535658
EAN:4052568169343

Documents
Product details : FESTO 535658 FILTER MS4-LF-1/4-EUV
Filter MS4-LF-1/4-EUV 40 µm Filter, metal bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=4, Series=MS, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 432,5 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 40 µm |
| Type | filter ms4-lf-1/4-euv |
| Material | die-cast aluminium |
| Volume flow rate | 1700 l/min |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Connection | g1/4 |
Show UNSPSC/ECL@SS
£ 83.16 excl. VAT
/ Each
£ 99.79 incl. VAT
- Delivery usually within ( 6 ) days