References
SMC:AMG650-F10D
Rubix:114A0249
Manufacturer :AMG650-F10D
EAN:3618035576901

Technical specifications
| Threading diameter (inch) | g1 (bspp) '' |
|---|---|
| Filter fineness | 3 µm |
Product details : SMC AMG650-F10D WATER SEPARATOR
Water Separator
Water removal rate 99%
Rated flow from 300 to 12000 l/min (ANR)
Connection size 1/8 to 2
N.C. or N.O. auto drain option.
Water removal rate 99%
Rated flow from 300 to 12000 l/min (ANR)
Connection size 1/8 to 2
N.C. or N.O. auto drain option.
▪ Body Size: 650 [212SCFM (6,000l/Min)]
▪ Thread: F (G)
▪ Port Size: 10 (1)
▪ Accessory: D (N.O. Auto Drain)
▪ Rubber Material: Standard
▪ Air Pressure: Standard
▪ Drain Guide: None
▪ IN-OUT Direction: Standard
▪ Degreasing Wash: None
▪ Thread: F (G)
▪ Port Size: 10 (1)
▪ Accessory: D (N.O. Auto Drain)
▪ Rubber Material: Standard
▪ Air Pressure: Standard
▪ Drain Guide: None
▪ IN-OUT Direction: Standard
▪ Degreasing Wash: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x325x160 mm |
|---|---|
| Logistic Weight | 4200 g |
| Threading diameter (inch) | g1 (bspp) '' |
| Filter fineness | 3 µm |
| Type | water separator (amg series) with automatic drain (n.o.) |
| Material | die-cast aluminum |
| Volume flow rate | 6000 l/min |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 10 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 502.16 excl. VAT
/ Each
£ 602.59 incl. VAT
- Delivery usually within ( 4 ) days