FESTO 186472 FILTER COMBINATION LFMBA-1/4-D-MIDI-A
LFMBA filter combination
See technical informationSee documentsReferences
Festo:LFMBA-1/4-D-MIDI-A
Rubix:114A1172
Manufacturer :186472
EAN:4052568146757

Documents
Product details : FESTO 186472 FILTER COMBINATION LFMBA-1/4-D-MIDI-A
Fine Filter combination LFMBA-1/4-D-MIDI-A Micro Filter 1 µm for prefiltration and Micro Filter 0.01 µm, with metal bowl guard. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
| Logistic Weight | 1659 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 796.12 excl. VAT
/ Each
£ 955.34 incl. VAT
- Delivery usually within ( 8 ) days