References
SMC:SFD200-F02
Rubix:2607011
Manufacturer :SFD200-F02
EAN:3618036226751

Technical specifications
| Type | clean air filter |
|---|---|
| Volume flow rate | 500 l/min |
| Filter fineness | 0.01 µm |
Documents
Product details : SMC SFD200-F02 CLEAN AIR FILTER
CLEAN AIR FILTER-RESIN BODY
SFD, Clean Air Filter
Technical specifications
Attributes
| Logistic Weight | 294 g |
|---|---|
| Type | clean air filter |
| Volume flow rate | 500 l/min |
| Filter fineness | 0.01 µm |
| Material | resin (case);aluminum alloy (cover);stainless steel alloy (fitting body);hydrogenated nitrile butadiene rubber (o-ring);stainless steel alloy (rod);polycarbonate (element);polyolefin (element);polyurethane (element);stainless steel alloy (bracket);stainless steel alloy (cap nut);stainless steel alloy (washer) |
| Min. temperature | 5 °C |
| Max. temperature | 45 °C |
Show UNSPSC/ECL@SS
£ 231.43 excl. VAT
/ Each
£ 277.72 incl. VAT
- Delivery usually within ( 4 ) days