Modular Filter
Type | filter modular |
---|---|
Filter fineness | 5 µm |
Logistics dimensions (L x W x H) | 28x85x28 mm |
---|---|
Logistic Weight | 70 g |
Type | filter modular |
Filter fineness | 5 µm |
Material | die-cast zinc |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days