Clean Exhaust Filter
Type | Clean Exhaust Filter |
---|---|
Volume flow rate | 30 l/min |
Logistic Weight | 3 g |
---|---|
Type | Clean Exhaust Filter |
Volume flow rate | 30 l/min |
Material | PBT, Polyolefin, Polyurethane, PP, Stainless Steel, EPDM Fluoro Coated (Body) |
Min. temperature | 5 °C |
Max. temperature | 45 °C |
Delivery usually within ( 4 ) days