SMC AF60-F10D-8-A AIR FILTER


Filters

References
smc:AF60-F10D-8-A
rubix:2599477
brand logo
brand logo
Technical specifications
Typeair filter
Filter fineness5 µm
See all Specifications

Product details : SMC AF60-F10D-8-A AIR FILTER


Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
New Style modular air filter
  • Prevents contamination
  • Lighter weight than old style modular AF
  • Thickness reduction of resin case provides increased capacity
    •(approx. 1.3 times more).
  • Improved water separation efficiency extends the service life of
    •filter elements
  • Rc, NPT or G(PF) type threads

    Made to Order 1: None
    Size: 60
    Thread: F (G)
    Port Size: 10 (1)
    Accessory: D [Float Type Auto Drain (N.O.)]
    Bowl: 8 (Metal Bowl with Level Gauge)
    Drain port/Exhaust mechanism/Flow direction: None
    Pressure Unit: Name Plate and Pressure Gauge
    Made to Order 2: None
  • Technical specifications


    Attributes
    Logistic Weight1146 g
    Typeair filter
    Filter fineness5 µm
    Materialdie-cast aluminium (body)
    Min. temperature-5 °C
    Max. temperature60 °C
    Show UNSPSC/ECL@SS
    £ 127.94 excl. VAT
    / Each
    £ 153.53 incl. VAT
    • Delivery usually within ( 4 ) days