SMC AMD550C-F10 MICRO MIST SEPARATOR

AMD Micro Mist Separator

See technical informationSee documents

References

SMC:AMD550C-F10
Rubix:113A9715
Manufacturer :AMD550C-F10
brand logo

Technical specifications

Typemicro mist separator
Volume flow rate3700 l/min
Filter fineness0.01 µm
See all Specifications

Documents

Product details : SMC AMD550C-F10 MICRO MIST SEPARATOR


Series AMD can separate and remove aerosol state oil mist in compressed air and remove carbon or dust of more than 0.01um. It should be used as prefilter for compressed air in precision instruments or for clean room requirements.
•Micro mist separator.
•Modular connection is possible.
•Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2.
•Thread: Rc, G, NPT

Body Size (Applicable compressor output): 550C (22kw)
Thread: F (G)
Port Size: 10 (1)
Accessory: None
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: None
Degreasing Wash: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)122x262x122 mm
Logistic Weight2100 g
Typemicro mist separator
Volume flow rate3700 l/min
Filter fineness0.01 µm
Materialdie-cast aluminium
Min. temperature5 °C
Max. temperature60 °C
£ 415.39 excl. VAT
/ Each
£ 498.47 incl. VAT
  • Delivery usually within ( 4 ) days