References
SMC:SFE53
Rubix:2607017
EAN:3618036226614

Technical specifications
| Type | clean exhaust filter |
|---|---|
| Volume flow rate | 130 l/min |
| Filter fineness | 0.01 µm |
Documents
Product details : SMC SFE53 CLEAN AIR FILTER
SFE, Clean Exhaust Filter
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Type | clean exhaust filter |
| Volume flow rate | 130 l/min |
| Filter fineness | 0.01 µm |
| Material | polybutylene terephthalate (body);polyolefin (body);polyurethane (body);polypropylene (body);stainless steel (body);ethylene propylene diene monomer (body) |
| Min. temperature | 5 °C |
| Max. temperature | 45 °C |
Show UNSPSC/ECL@SS
£ 78.95 excl. VAT
/ Each
£ 94.74 incl. VAT
- Delivery usually within ( 4 ) days