References
Festo:MS9-LFM-B-HF
Rubix:391A3417
Manufacturer :552945
EAN:4052568007539

Documents
Product details : FESTO 552945 FINE-FILTER CARTRIDGE
Fine Filter cartridge MS9-LFM-B-HF For MS series, degree of filtration: 1 µm Size=9, Series=MS, Grade of filtration=1 µm, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Filter fineness | 1 µm |
|---|---|
| Type | cartouche filtrante fine ms9-lfm-b-hf |
| Material | borosilicate fiber |
| Volume flow rate | 10000 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 20 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 197.07 excl. VAT
/ Each
£ 236.48 incl. VAT
- Delivery usually within ( 2 ) days