Airline Equipment - SFDA, In-line Bacteria Removal Filter
Threading diameter (inch) | 1/4 '' |
---|---|
Filter fineness | 0.01 µm |
Threading diameter (inch) | 1/4 '' |
---|---|
Filter fineness | 0.01 µm |
Material | Stainless Steel |
Volume flow rate | 500 l/min |
Min. temperature | 5 °C |
Max. temperature | 45 °C |
Delivery usually within ( 29 ) days