Micro Filter
Threading diameter (inch) | G 1/8 '' |
---|---|
Filter fineness | 0.01 µm |
Logistics dimensions (L x W x H) | 185x60x80 mm |
---|---|
Logistic Weight | 324,9 g |
Threading diameter (inch) | G 1/8 '' |
Filter fineness | 0.01 µm |
Material | Die-Cast Aluminium |
Min. service pressure | 0 bar |
Max. service pressure | 14 bar |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 11 ) days