References
Festo:LFMB-D-MINI-A
Rubix:115A1060
Manufacturer :192572
EAN:4052568152383

Documents
Product details : FESTO 192572 FINE FILTER LFMB-D-MINI-A
Fine Filter LFMB-D-MINI-A Without Threaded Connection plates with FRB Threaded pin. 1 µm Filter cartridge, with metal bowl guard. Series=D, Size=Mini, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 179x73x45 mm |
|---|---|
| Logistic Weight | 342,04 g |
| Filter fineness | 1 µm |
| Type | automatique |
| Material | die-cast zinc (housing); pc (polycarbonate) bowl; borosilicate mesh filter media |
| Volume flow rate | 250 l/min |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 12 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Connection | embase |
Show UNSPSC/ECL@SS
£ 281.39 excl. VAT
/ Each
£ 337.67 incl. VAT
- Delivery date on request
Contact a branch