Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 162654 MICRO FILTER LFMA-1/2-D-MIDI-A
FESTO 162654 MICRO FILTER LFMA-1/2-D-MIDI-A
LFMA ultra-fine filter
References
festo:
LFMA-1/2-D-MIDI-A
rubix:
114A0873
manufacturer :
162654
ean:
4052568012595
Technical specifications
Threading diameter (inch)
1/2
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162654 MICRO FILTER LFMA-1/2-D-MIDI-A
Micro Filter LFMA-1/2-D-MIDI-A With bowl guard. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=fully automatic
Technical specifications
Attributes
Logistics dimensions (L x W x H)
218
x
73
x
99
mm
Logistic Weight
940
g
Threading diameter (inch)
1/2
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
239.35
excl. VAT
/
Each
£
287.22
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS R412006007
SMC ZFC74 AIR SUCTION FILTER
SMC AF20-F02C-C-A AIR FILTER
SMC AMH250C-F02BD-T MICRO MIST SEPARATOR WITH PRE-FILTER
FESTO 553048 MICRO FILTER MS9-LFM-1-AUV-HF-DA
FESTO 553052 FINE FILTER
SMC ZFA100-F01 AIR SUCTION FILTER
AVENTICS R412006071
SMC ZFB100-04 AIR SUCTION FILTER
FESTO 553076 FINE FILTER
SMC AMD30-F03D-D MICRO MIST SEPARATOR
FESTO 186471 FILTER COMBINATION LFMBA-1/4-D-MIDI
FESTO 186478 FILTER COMBINATION LFMBA-1/2-D-MAXI-A
SMC AMG450C-F04D WATER SEPARATOR
AVENTICS R412009054