Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 162629 FINE FILTER LFMB-3/8-D-MIDI
FESTO 162629 FINE FILTER LFMB-3/8-D-MIDI
LFMB Fine filter
References
festo:
LFMB-3/8-D-MIDI
rubix:
114A2014
manufacturer :
162629
ean:
4052568131722
Technical specifications
Threading diameter (inch)
3/8
''
Filter fineness
1
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162629 FINE FILTER LFMB-3/8-D-MIDI
Fine Filter LFMB-3/8-D-MIDI With 1 µm Filter cartridge, metal bowl guard. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary
Technical specifications
Attributes
Logistics dimensions (L x W x H)
217
x
73
x
99
mm
Logistic Weight
939,3
g
Threading diameter (inch)
3/8
''
Filter fineness
1
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
171.52
excl. VAT
/
Each
£
205.82
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
NORGREN F64G-2GN-AD3 FILTER OLYMPIAN
SMC ZFC-EL-4 SPARE ELEMENT 1 LOT =10 PCS
FESTO 186474 FINE FILTER LFMB-1/2-D-MAXI-A
PARKER 2020XP AIR FILTER ELEMENT
AVENTICS R412009002
SMC AF50-F06D-A AIR FILTER
NORGREN F68G-NNN-MR3 FILTER OLYMPIAN
AVENTICS R412006078
AVENTICS R412007072
SMC AFF20-F02BC-D MAIN LINE FILTER
AVENTICS R412009023
FESTO 552927 ACTIVATED CARBON FILTER MS6-LFX-1/2-U-HF
FESTO 553016 MICRO FILTER
AVENTICS G651ABJP2JA000N
FESTO 363665 FILTER CARTRIDGE LFP-D-MINI-40M