SPARTEX 11021C FIRE ARROW - STRAIGHT (150X150MM) 1: RIGID PLASTIC
Fire arrow
See technical informationReferences
Spartex:UK-11021C
Rubix:224A7162
Manufacturer :11021C

Product details : SPARTEX 11021C FIRE ARROW - STRAIGHT (150X150MM) 1: RIGID PLASTIC
Provide guidance to important life saving emergency equipment with this fire equipment arrow sign
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 150 mm |
| Width | 150 mm |
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
- Usually arrives within 14 working days
