References
SMC:VVQ1000-51A-C10
Rubix:393A2713
Manufacturer :VVQ1000-51A-C10

Product details : SMC VVQ1000-51A-C10 FITTING ASSY
Clips directly onto the solenoid valve.
Accessory
Applications
Clips directly onto the solenoid valve.
Technical specifications
Attributes
| Type | fitting assembly |
|---|---|
| Number of Ports | 3 |
| Max. service pressure | 7 bar |
| Pressure range | 0,1 to 0,7 mpa |
| Min. service pressure | 1 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 4.86 excl. VAT
/ Each
£ 5.83 incl. VAT
- Usually arrives within 14 working days