FESTO 197023 SOLENOID VALVE MHA1-M1H-3/2O-0,6-TC
Solenoid valve MHA1-M1H
See technical informationSee documentsReferences
Festo:MHA1-M1H-3/2O-0,6-TC
Rubix:133A3468
Manufacturer :197023
EAN:4052568081492

Technical specifications
| Type | application-specific directional control valve mha1, mhp1 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 197023 SOLENOID VALVE MHA1-M1H-3/2O-0,6-TC
Solenoid valve MHA1-M1H-3/2O-0,6-TC manifold block valve for individual and battery Mounting, particularly small design, with plug Connection at top. Valve function=3/2 open, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=10 l/min, Operating pressure=0 - 6 bar
Technical specifications
Attributes
| Logistic Weight | 20,84 g |
|---|---|
| Type | application-specific directional control valve mha1, mhp1 |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 33.22 excl. VAT
/ Each
£ 39.86 incl. VAT
- Delivery usually within ( 11 ) days