References
SMC:KM13-04-08-3
Rubix:124A3130
Manufacturer :00052302
EAN:3618036074000

Product details : SMC KM13-04-08-3 FITTING MANIFOLD
One-touch fitting manifold series KM has 6 different model options available. Male thread and female thread options available on certain models. Tube material includes nylon, soft nylon and polyurethane.
▪ One-touch fittings manifold.
▪ Number of Port A: 3.
▪ Port B Size: ø6, ø8, ø10.
▪ Port A Size: ø4, ø6, ø8.
▪ Number of Port A: 3.
▪ Port B Size: ø6, ø8, ø10.
▪ Port A Size: ø4, ø6, ø8.
Technical specifications
Attributes
| Type | one-touch manifold - km series |
|---|---|
| Execution | km13-04-08-3: 3-outlet manifold (port a) for ø4 mm tube, with push-in fittings at ends (port b) for ø8 mm tube |
Show UNSPSC/ECL@SS
£ 34.95 excl. VAT
/ 5 pieces
£ 41.94 incl. VAT
- Delivery usually within ( 4 ) days