References
Festo:EGSK-20-75-1P
Rubix:391A0738
Manufacturer :562759
EAN:4052568209674

Documents
Product details : FESTO 562759 ELECTRICAL SLIDE
Electrical slide EGSK-20-75-1P Working stroke=75 mm, Size=20, Reversing backlash=<= 20 µm, Spindle diameter=6 mm, Spindle pitch=1 mm/U
Electric slide EGSK-20-75-1P 562759
Technical specifications
Attributes
| Logistic Weight | 1132 g |
|---|---|
| Type | electric carriage |
| Execution | egsk |
Show UNSPSC/ECL@SS
£ 894.87 excl. VAT
/ Each
£ 1,073.84 incl. VAT
- Delivery usually within ( 2 ) days