SMC LQ3T3A LQ3 HIGH PURITY FLUORORESIN FITTING TUBING CONNECTION
Fittings Hyper Fitting
See technical informationSee documentsReferences
SMC:LQ3T3A
Rubix:2605118
EAN:3618035949569

Technical specifications
| Material | pfa |
|---|---|
| Connection 1 | fluororesin tubing connection (hyper fitting / flare type) |
Documents
Product details : SMC LQ3T3A LQ3 HIGH PURITY FLUORORESIN FITTING TUBING CONNECTION
SMC high purity HYPER FITTING series LQ* responds to the latest demands in process control. From parts cleaning to assembly and packaging, all processes are controlled for cleanliness, and the use of new PFA virtually eliminates particle generation and TOC (total organic carbon) allowing confident use for the most demanding applications. If chemistries or flow requirements are changed during process, our face seal design allows for quick change of tubing, and/or tube diameters, using the same fitting body.
Technical specifications
Attributes
| Material | pfa |
|---|---|
| Connection 1 | fluororesin tubing connection (hyper fitting / flare type) |
| Service pressure | 7 bar |
| Max. temperature | 150 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 52.35 excl. VAT
/ Each
£ 62.82 incl. VAT
- Delivery usually within ( 19 ) days