References
Festo:VMPA1-FT-NW0.3-10
Rubix:391A8232
Manufacturer :572544
EAN:4052568102456

Technical specifications
| Min. service pressure | -0.9 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 572544 FIXED FLOW RESTRICTOR
Operating components for MPA-S
Fixed restrictor VMPA1-FT-NW0.3-10 572544
Technical specifications
Attributes
| Logistic Weight | 1,51 g |
|---|---|
| Min. service pressure | -0.9 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 45.87 excl. VAT
/ Each
£ 55.04 incl. VAT
- Delivery usually within ( 6 ) days