References
Festo:GRLO-M5-B
Rubix:120A6438
Manufacturer :151181
EAN:4052568010614

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 151181 THROTTLE VALVE GRLO-M5-B
Flow control valve GRLO-M5-B Without non-return function, with swivel joint. Valve function=Throttle function, Pneumatic Connection, port 1=M5, Pneumatic Connection, port 2=M5, Adjusting element=Slotted head screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x18x11 mm |
|---|---|
| Logistic Weight | 13,8 g |
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 24.01 excl. VAT
/ Each
£ 28.81 incl. VAT
- Delivery usually within ( 2 ) days