FESTO 540175 THROTTLE PLATE VABF-S4-1-F1B1-C
VABF controller plate
See technical informationSee documentsReferences
Festo:VABF-S4-1-F1B1-C
Rubix:109A4561
Manufacturer :540175
EAN:4052568090289

Technical specifications
| Min. service pressure | -0.9 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 540175 THROTTLE PLATE VABF-S4-1-F1B1-C
Flow control plate VABF-S4-1-F1B1-C For valve terminals VTSA and VTSA-F, standard port pattern to 15407-2, for Mounting between manifold sub-base and valve, for restricting exhaust Air ports 3 and 5 on the valve. Width=26 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Operating pressure=-0,9 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4]
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Min. service pressure | -0.9 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 78.85 excl. VAT
/ Each
£ 94.62 incl. VAT
- Delivery usually within ( 6 ) days