References
Festo:FKG-20-B
Rubix:132A9608
Manufacturer :33339
EAN:4052568115074

Documents
Product details : FESTO 33339 MOMENT COMPENSATOR FKG-20-B
Moment compensator FKG-20-B Allows torque-free force application to slide of linear drive DGO and compensation of misalignments of parallel guided loads. Size=20, Radial deviation +/-=1 mm, Corrosion resistance classification CRC=2, Ambient temperature=-20 - 120 °C, Long maximum permitted load in force direction +/-=350 N
Technical specifications
Attributes
| Logistic Weight | 301,8 g |
|---|---|
| Type | drive piston attachment |
Show UNSPSC/ECL@SS
£ 132.67 excl. VAT
/ Each
£ 159.20 incl. VAT
- Delivery usually within ( 16 ) days