References
Festo:FNC-20
Rubix:117A7854
Manufacturer :537247
EAN:4052568049270

Documents
Product details : FESTO 537247 FLANGE MOUNTING FNC-20
Flange Mounting FNC-20 Size=20, Based on the standard=ISO 21287, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C, Product weight=141 g
Technical specifications
Attributes
| Logistic Weight | 136,6 g |
|---|---|
| Type | flange mounting |
| Connection 1 | 20 mm |
Show UNSPSC/ECL@SS
£ 17.46 excl. VAT
/ Each
£ 20.95 incl. VAT
- Delivery usually within ( 2 ) days