References
Festo:FKG-25-B
Rubix:117A0931
Manufacturer :15234
EAN:4052568009298

Documents
Product details : FESTO 15234 MOMENT COMPENSATOR FKG-25-B
Moment compensator FKG-25-B Allows torque-free force application to slide of linear drive DGO and compensation of misalignments of parallel guided loads. Size=25, Radial deviation +/-=1 mm, Corrosion resistance classification CRC=2, Ambient temperature=-20 - 120 °C, Long maximum permitted load in force direction +/-=600 N
Technical specifications
Attributes
| Logistic Weight | 511 g |
|---|---|
| Type | towing arm upper piston unit |
Show UNSPSC/ECL@SS
£ 142.48 excl. VAT
/ Each
£ 170.98 incl. VAT
- Delivery usually within ( 16 ) days