FESTO 151931 FOOT MOUNTING HZS-25


HZS Foot Mounting

References
festo:HZS-25
rubix:117A1475
manufacturer :151931
ean:4052568030889
HZS-25 Foot mounting
brand logo
Technical specifications
TypeFoot Mounting
See all Specifications

Product details : FESTO 151931 FOOT MOUNTING HZS-25


Foot Mounting HZS-25 For DZH cylinder, narrow. Size=25, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=90 g, Material information, Mounting=Steel

Technical specifications


Attributes
Logistic Weight93Ā g
TypeFoot Mounting
Show UNSPSC/ECL@SS
Ā£ 9.67 excl. VAT
/ Each
Ā£ 11.60 incl. VAT
  • Delivery usually within ( 2 ) days