References
SMC:TRBU0805W-20
Rubix:115A3682
Manufacturer :TRBU1208BU-20
EAN:3618036618532

Documents
Product details : SMC TRBU0805W-20 FLAME RESISTANAT TUBING
Series TRB flame resistance double layer tubing is suitable for air and water piping in environments where sparks from spot welders, etc., may be a problem. The double layer design uses a flame resistant resin (equivalent to UL-94 Standard V-0) for the outer layer. The TRB sereis is available in a variety of colors. 100m roll is available for all color types.
•Applicable tubing O.D.: Ø 6 to Ø 12 mm
•Flame resistant resin (equivalent to UL-94 Standard V-0).
Size: 0805
Color: W (White)
Roll Length: 20
•Flame resistant resin (equivalent to UL-94 Standard V-0).
Size: 0805
Color: W (White)
Roll Length: 20
Technical specifications
Attributes
| Logistic Weight | 1660 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 8 mm |
| Colour | white |
| Material | polyurethane;polyolefin |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 104.04 excl. VAT
/ Each
£ 124.85 incl. VAT
- Delivery usually within ( 4 ) days