References
Festo:MK-4
Rubix:392A3126
Manufacturer :2203

Product details : FESTO 2203 FLEXIBLE METAL CONDUIT
Flexible metal conduit MK-4 2203
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | silver |
| Material | galvanized steel |
| Reel length | 50 m |
| Min. temperature | -20 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 4.84 excl. VAT
/ Each
£ 5.81 incl. VAT
- Delivery usually within ( 16 ) days