FESTO 8036207 50MTR PLASTIC TUBING

Plastic tubing PAN

See technical informationSee documents
References
Festo:PAN-R-22X2-SW
Rubix:263A5926
Manufacturer :8036207
EAN:4052568285258
brand logo
Technical specifications
Inner diameter18 mm
Outer diameter22 mm
Colourblack
See all Specifications
Documents

Product details : FESTO 8036207 50MTR PLASTIC TUBING


The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges

Strengths

  • Polyamide
  • High thermal and mechanical load capacities
  • Highly resistant to microbes
  • Operating medium: compressed air, vacuum

Technical specifications


Attributes
Inner diameter18 mm
Outer diameter22 mm
Colourblack
Materialtpe-a
Reel length50 m
Min. service pressure -0.95 bar
Min. temperature-30 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 997.50 excl. VAT
/ Each
£ 1,197.00 incl. VAT
  • Usually arrives within 14 working days