TRANEMO 582181 TERA TX FR TROUSERS YELLOW/NAVY 32T
Flame retardant trousers Tranemo NAVY/YEL 582181
See technical informationSee documentsReferences
Tranemo:582181-32T
Rubix:256A8900
EAN:7393286173920




Documents
Product details : TRANEMO 582181 TERA TX FR TROUSERS YELLOW/NAVY 32T
Non-metal and Inherent Flame Retardant Hi-Vis trousers in a light fabric with a comfortable feel and good tear resistance.
Strengths
Side pockets.
Back pockets with pocket flaps.
Cargo pocket with flap, concealed keyring holder and first aid pocket.
Ruler pocket and concealed knife button with loop.
Shaped knees with adjustable inside kneepad pockets.
Contrast stitching.
Back pockets with pocket flaps.
Cargo pocket with flap, concealed keyring holder and first aid pocket.
Ruler pocket and concealed knife button with loop.
Shaped knees with adjustable inside kneepad pockets.
Contrast stitching.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 32 |
| Main material | modacrylic |
| Secondary colour | navy |
| Material | tera tx |
Show UNSPSC/ECL@SS
£ 168.21 excl. VAT
/ Each
£ 201.85 incl. VAT
- Usually arrives within 14 working days
Size
32