SPARTEX 842841 FLAT WEBBING SLG (CATEGORY 2) SWL KG 5000 RED 1MTR

Flat strap sling class 2

See technical informationSee documents

References

Spartex:842841
Rubix:217A4852
EAN:3660338063572
FLAT WEBBING SLING (category 2) Safe working load SWL kg 5000

Technical specifications

Safe working load SWL5000 kg
Materialpolyester
Sling width150 mm
See all Specifications

Documents

Product details : SPARTEX 842841 FLAT WEBBING SLG (CATEGORY 2) SWL KG 5000 RED 1MTR


Flat webbing slings with reinforced folded buckles that offer reinforcement to the fabric.
Made of 100% high tenacity multi-filament polyester.
Polyester offers high resistance to friction, chemicals, UV and abrasion
Manufactured to EN1492-2+A1 specifications
Working coefficient 1:7
Operating temperature -40°C to +100°C

Strengths

Ideal for fixing on a hook. Individual traceability of each product (delivered with a certificate of conformity)

Technical specifications


Attributes
Safe working load SWL5000 kg
Materialpolyester
Sling width150 mm
Length1 m
Colourred
£ 16.45 excl. VAT
/ Each
£ 19.74 incl. VAT
  • Usually arrives within 14 working days

Safe working load SWL

Material

Sling width

Length

Colour