SPARTEX 842826 FLAT WEBBING SLING (CATEGORY 2) SWL KG 2000 GREEN 1MTR
Flat strap sling class 2
See technical informationSee documentsReferences
Spartex:842826
Rubix:217A4861
EAN:3660338063428


Technical specifications
| Safe working load SWL | 2000 kg |
|---|---|
| Material | high-strength textile |
| Sling width | 60 mm |
Documents
Product details : SPARTEX 842826 FLAT WEBBING SLING (CATEGORY 2) SWL KG 2000 GREEN 1MTR
Flat webbing slings with reinforced folded buckles that offer reinforcement to the fabric.
Made of 100% high tenacity multi-filament polyester.
Polyester offers high resistance to friction, chemicals, UV and abrasion
Manufactured to EN1492-2+A1 specifications
Working coefficient 1:7
Operating temperature -40°C to +100°C
Made of 100% high tenacity multi-filament polyester.
Polyester offers high resistance to friction, chemicals, UV and abrasion
Manufactured to EN1492-2+A1 specifications
Working coefficient 1:7
Operating temperature -40°C to +100°C
Strengths
Ideal for fixing on a hook. Individual traceability of each product (delivered with a certificate of conformity)
Technical specifications
Attributes
| Safe working load SWL | 2000 kg |
|---|---|
| Material | high-strength textile |
| Sling width | 60 mm |
| Length | 1 m |
| Colour | green |
Show UNSPSC/ECL@SS
£ 6.93 excl. VAT
/ Each
£ 8.32 incl. VAT
- In stock: Next day delivery