SPARTEX 842845 FLAT WEBBING SLG (CATEGORY 2) SWL KG 5000 RED 5MTR


Flat strap sling class 2

References
spartex:842845
rubix:217A4855
ean:3660338063619
FLAT WEBBING SLING (category 2) Safe working load SWL kg 5000
brand logo
Technical specifications
Safe working load SWL5000 kg
MaterialHigh-strength textile
Sling width150 mm
See all Specifications

Product details : SPARTEX 842845 FLAT WEBBING SLG (CATEGORY 2) SWL KG 5000 RED 5MTR


Flat webbing slings with reinforced folded buckles that offer reinforcement to the fabric.
Made of 100% high tenacity multi-filament polyester.
Polyester offers high resistance to friction, chemicals, UV and abrasion
Manufactured to EN1492-2+A1 specifications
Working coefficient 1:7
Operating temperature -40°C to +100°C

Strengths

Ideal for fixing on a hook. Individual traceability of each product (delivered with a certificate of conformity)

Technical specifications


Attributes
Safe working load SWL5000 kg
MaterialHigh-strength textile
Sling width150 mm
Length5 m
ColourRed
Show UNSPSC/ECL@SS
£ 64.33 excl. VAT
/ Each
£ 77.20 incl. VAT
  • In stock: Next day delivery