References
TTC:MD103
Rubix:124A9286
Product details : TTC 3MTR 1TONNE SLING MD103
- Polyester Webbing Slings Manufactured To BSEN1492-1:2000
- Factor Of Safety 7:1
- Made From 100% Polyester
- All Slings Have Identification Label
- Webslings Can Be Made To Any Length your Require
- All Slings Are Supplied With E.C Declortation Of Conformity
Technical specifications
Attributes
| Safe working load SWL | 1000 kg |
|---|---|
| Material | 100% polyester |
| Colour | purple |
Show UNSPSC/ECL@SS
£ 11.51 excl. VAT
/ Each
£ 13.81 incl. VAT
- In stock: Next day delivery

