References
Optibelt:HTD-480-8M-15
Rubix:262A2542

Product details : OPTIBELT 480 8M 15 TIMING BELT
Optibelt flat timing belts
Optibelt flat timing belts
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 480 mm |
| Belt width | 15 mm |
| Material | rubber |
| Pitch | 8 mm |
Show UNSPSC/ECL@SS
£ 7.16 excl. VAT
/ Each
£ 8.59 incl. VAT
- Usually arrives within 14 working days
