GATES 932751036 POWERGRIP GTX SYNCHRONOUS BELT 2590-14MX-170
PowerGrip GTX Synchronous Belt
See technical informationSee documentsReferences
Gates:GTX 2590 14MX 170
Rubix:270A0744
Manufacturer :932751036
EAN:5414465185038

Documents
Product details : GATES 932751036 POWERGRIP GTX SYNCHRONOUS BELT 2590-14MX-170
PowerGrip® GTX is the newest premium rubber synchronous belt in the Gates belt range. Available in 8M and 14M pitches, this belt is the optimum choice for high-performance, high-torque conditions and quiet operation. Whether it is for a new drive design or for a replacement, PowerGrip® GTX is the reliable choice.
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
| Profile | 14mx |
|---|---|
| Primitive length | 2590 mm |
| Belt width | 170 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 185 |
Show UNSPSC/ECL@SS
£ 1,998.10 excl. VAT
/ Each
£ 2,397.72 incl. VAT
- Usually arrives within 14 working days
