MASCOT 06542 BOGOTA FLEECE JACKET BLACK M


Fleece jacket Bogota Black

References
mascot:06542-151-09-M
rubix:378A6715
ean:5707209387004
Fleece jacket MACMICHAEL® Bogota 06542-151-09 / M
brand logo
Technical specifications
ColourBlack
SizeM
Main materialPolyester
See all Specifications

Product details : MASCOT 06542 BOGOTA FLEECE JACKET BLACK M


Light fabric lining. Reinforced in exposed places. Inside pockets. Adjustable cuffs with hook and loop fastening. Adjustable elastic drawstring at waist.

Technical specifications


Attributes
Logistic Weight600 g
ColourBlack
SizeM
Main materialPolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 41.25 excl. VAT
/ Each
£ 49.50 incl. VAT
  • Usually arrives within 14 working days