MASCOT 06542 BOGOTA FLEECE JACKET NAVY XL


Fleece jacket Bogota navy

References
mascot:06542-151-01-XL
rubix:378A6710
ean:5707209386908
Fleece jacket MACMICHAEL® Bogota 06542-151-01 / XL
brand logo
Technical specifications
ColourNavy
SizeXL
Main materialPolyester
See all Specifications

Product details : MASCOT 06542 BOGOTA FLEECE JACKET NAVY XL


Light fabric lining. Reinforced in exposed places. Inside pockets. Adjustable cuffs with hook and loop fastening. Adjustable elastic drawstring at waist.

Technical specifications


Attributes
Logistic Weight640 g
ColourNavy
SizeXL
Main materialPolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 41.25 excl. VAT
/ Each
£ 49.50 incl. VAT
  • Usually arrives within 14 working days